This product requires certification to purchase.

You last purchased this on
 
King Innovation

DryConn®

  • Fast #
  • Part #K20111
  • Item #1257577
  • Manufacturer Part #20111
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
King Innovation

DryConn®

  • Fast #
  • Part #K20111
  • Item #1257577
  • Manufacturer Part #20111
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Tan Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Suitable for low voltage applications (30V max) including irrigation systems
  • Waterproof and corrosion proof
  • Pre-filled with dielectric petroleum sealant that never hardens
  • One-step installation
  • Requires Certification

Documents


Specifications

Collection:
DryConn®
Color Finish Name:
Tan
Length:
1-9/16 in
Volts:
30V
Wire Gauge (AWG):
6-22 AWG