This product requires certification to purchase.

You last purchased this on
 
King Innovation

DryConn®

  • Fast #
  • Part #K62335
  • Item #1915409
  • Manufacturer Part #62335
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
King Innovation

DryConn®

  • Fast #
  • Part #K62335
  • Item #1915409
  • Manufacturer Part #62335
5 out of 5 Customer Rating

X Points
Color Finish Name: Aqua Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For outdoor use
  • UL 50 tested for water and raintight applications
  • UL listed and CSA certified
  • Max voltage 600V
  • Max temperature 105° C (221° F)
  • For use in pole lighting, parking lots and street lights, emergency lights
  • Waterproof and corrosion proof
  • UL 486G listed, 600V rated
  • 1 step installation with no twisting required
  • Min. #14/max. #6
  • Requires Certification

Specifications

Application:
Electrical, Emergency Lighting, Outdoor, Parking Lots, Pole Line
Cable or Wire Type:
Copper
Collection:
DryConn®
Color Finish Name:
Aqua Blue
End Connection 1:
Twist Lock
End Connections:
Twist Lock
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
1-16/25 in
Product Type:
Wire Connector
UL Listed:
UL 486G
Volts:
600V
Width:
41/50 in