This product requires certification to purchase.

2 in. x 1000 ft. Non-pot Magnesium Tape Marked in Purple

You last purchased this on
 
King Sales

2 in. x 1000 ft. Non-pot Magnesium Tape Marked in Purple

  • Fast #
  • Part #MAGTNPPURP
  • Item #1844552
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
King Sales

2 in. x 1000 ft. Non-pot Magnesium Tape Marked in Purple

  • Fast #
  • Part #MAGTNPPURP
  • Item #1844552
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Purple Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Purple
Length:
1000 ft
Tool Type:
Tape
Width:
2 in