This product requires certification to purchase.

Dye Tablets in Fluorescent Red

Kingscote Chemicals

Bright Dyes® Dye Tablets in Fluorescent Red

  • Fast #
  • Part #K101103
  • Item #529779
  • Manufacturer Part #101103
3.8 out of 5 Customer Rating
Kingscote Chemicals

Bright Dyes® Dye Tablets in Fluorescent Red

  • Fast #
  • Part #K101103
  • Item #529779
  • Manufacturer Part #101103
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Fluorescent Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quick dissolving (5-8 minutes)
  • Easy to handle, no mess
  • One tablet treats 60 gallons
  • Unique, high quality formulations
  • Rapid complete dye release
  • Preferred by professionals for visual detection
  • For use in storm and sewer drains, septic, cooling and plumbing systems
  • Requires Certification

Recommended Accessories


Specifications

Application:
Septic and Sewer Line Inspections, Water Systems, Toilet
Collection:
Bright Dyes®
Color Finish Name:
Fluorescent Red
NSF:
NSF 61
NSF Certified:
Yes
Package Quantity:
200 Tablets
Size:
1 lb
Tool Type:
Tracing Compound