This product requires certification to purchase.

KINGSFORD SINK

This product has been replaced by

Kingsford Satin 33 x 22 in. Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin
Dayton
Manufacturer Part #D233222
You last purchased this on
 
Kingsford

Kingsford KINGSFORD SINK

Brand image
You last purchased this on
 

This product has been replaced by

Kingsford Satin 33 x 22 in. Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin
Dayton
Manufacturer Part #D233222
Kingsford

Kingsford KINGSFORD SINK

  • Fast #
  • Part #KK233222
  • Item #4220054
  • Manufacturer Part #K233222
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Multi-Family
CSA Certified:
CSA B45.4
Collection:
Kingsford
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Center, Center
Drain Opening:
3-1/2 in
Gauge (metal):
23 ga
IAPMO Listed:
Yes
Length:
3 in
Material Type:
301
Number of Bowls:
2
Number of Holes:
2 Hole
Origin:
Domestic
Sink Bowl Size, Center:
14 in x 15-3/4 in x 5-7/8 in
Sink Depth:
6-1/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
Width:
1-1/2 in