This product requires certification to purchase.

42 in. Direct Vent Gas Fireplace

You last purchased this on
 
Kingsman

42 in. Direct Vent Gas Fireplace

  • Fast #
  • Part #KHBZDV4224LP
  • Item #2370526
  • Manufacturer Part #HBZDV4224LP
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kingsman

42 in. Direct Vent Gas Fireplace

  • Fast #
  • Part #KHBZDV4224LP
  • Item #2370526
  • Manufacturer Part #HBZDV4224LP
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Coaxial vent system of a pipe inside a pipe (generally 4"/7") the inside pipe is for exhaust while the outer pipe brings in outside air for combustion
  • The design of these stoves allows for a completely sealed system that does not compromise the inside air quality of your home
  • It also lets you vent a product horizontally (great for when an appliance is installed on an outside wall)
  • Direct vent appliances are usually limited to a length of 40' (with a maximum horizontal length of 20') that will allow an appliance to function properly
  • Millivolt valve system allows operation during a power failure with Hi/low heat and flame adjustment
  • Dual burner with Realistic Flame Pattern
  • A flame sensor that constantly monitors the pilot flame and provides 100% gas shut off if pilot is not sensed
  • Requires Certification

Specifications

BTU:
22000
Depth:
16-7/16 in
Height:
37 in
Vent Type:
Direct Vent
Width:
42 in