48-1/16 in. Direct Vent Gas Fireplace
48-1/16 in. Direct Vent Gas Fireplace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- BTU:
- 40000
- Depth:
- 21-15/16 in
- Height:
- 49 in
- MBH:
- 40
- Vent Type:
- Direct Vent
- Width:
- 48-1/16 in