This product requires certification to purchase.

54 x 30 in. Soaker Alcove Bathtub Right Drain in White

Kingston Brass

Aqua Eden 54 x 30 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #KVTAP543022R
  • Item #8612017
  • Manufacturer Part #VTAP543022R
4.2 out of 5 Customer Rating
Brand image
Kingston Brass

Aqua Eden 54 x 30 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #KVTAP543022R
  • Item #8612017
  • Manufacturer Part #VTAP543022R
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Acrylic construction with fiberglass and resin reinforcement
  • Alcove tub with apron
  • Overall dimensions: (L)54" x (W)30" x (H)21-5/8"
  • Water depth is 14-3/8" to overflow
  • 55.6 gallon tub capacity
  • Wall mount tub filler ready
  • Finished in brilliant glossy white on all exposed sides
  • Right-handed drain placement
  • Three wall alcove installation with tile flange
  • Ergonomic design for additional comfort and relaxation
  • Requires Certification

Specifications

ADA Compliant:
No
Basin Depth:
17-15/16 in
Basin Length:
49-1/8 in
Basin Shape:
Rectangle
Basin Width:
24-15/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
55.6 gal
Collection:
Aqua Eden
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-47/50 in
Drain Included:
No
Drain Location:
Right
Height:
21-63/100 in
Installation Type:
3 Wall Alcove, Apron Front
Length:
54 in
Material:
Acrylic
Number of Occupants:
1
Origin:
Global
Overall Height:
21-5/8 in
Overall Length:
54 in
Overall Width:
30 in
UPC:
663370557330
Weight:
59.54 lb
Width:
30 in