This product requires certification to purchase.

24-15/16 in. Shower Rail in Brushed Nickel

You last purchased this on
 
Kingston Brass

Claremont 24-15/16 in. Shower Rail in Brushed Nickel

  • Fast #
  • Part #KKX8248
  • Item #8601263
  • Manufacturer Part #KX8248
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kingston Brass

Claremont 24-15/16 in. Shower Rail in Brushed Nickel

  • Fast #
  • Part #KKX8248
  • Item #8601263
  • Manufacturer Part #KX8248
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless steel and engineering grade ABS construction
  • 24-5/16? Euro style slide bar
  • Square design
  • Elegant modern handle adjustable slide piece
  • Requires Certification

Specifications

Collection:
Claremont
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Length:
24-15/16 in
Slide Bar Height:
23-3/4 in