Three Handle Cross Floor Mount Filler in Brushed Brass
Concord Three Handle Cross Floor Mount Filler in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fabricated from solid brass
- Floor mount installation
- 7.0 gpm/26.5 lpm spout flow rate at 80 psi
- 1.8 gpm/6.8 lpm hand shower flow rate at 80 psi
- 11-5/8" spout reach
- 27-3/4" height from floor
- Cross handles for easy rotation
- Corrosion-resistant finish
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Concord
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 7.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Number of Handles:
- Three Handle
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 11-5/8 in
- WaterSense Labeled:
- No