Three Handle Wall Mount Tub Filler with Handshower in Matte Black
Concord Three Handle Wall Mount Tub Filler with Handshower in Matte Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction
- Drip-free ceramic disc cartridge
- Adjustable 3-3/8" to 6-5/8" center to center tub wall mount installation
- Standard 1/2" NPS connection
- 9-1/4" spout reach
- 6-7/8" spout clearance from center of faucet hole
- 10-7/8" spout height
- Lever handles meet ADA guidelines
- 7.0 gpm/26.5 lpm spout flow rate at 80 psi
- 1.8 gpm/6.8 lpm hand shower flow rate at 80 psi
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Concord
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPS
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 7.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 6-7/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-3/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No