This product requires certification to purchase.

Wall Mount Pot Filler in Brushed Brass

You last purchased this on
 
Kingston Brass

Concord Wall Mount Pot Filler in Brushed Brass

  • Fast #
  • Part #KKS8107DL
  • Item #8602474
  • Manufacturer Part #KS8107DL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kingston Brass

Concord Wall Mount Pot Filler in Brushed Brass

  • Fast #
  • Part #KKS8107DL
  • Item #8602474
  • Manufacturer Part #KS8107DL
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid brass construction for durability
  • Wall mount single-hole installation
  • Drip-free ceramic disc cartridge
  • Standard 1/2" NPT connection
  • 3.8 gpm/14.4 lpm spout flow rate at 60 psi
  • Swivel double jointed spout extends up to 20"
  • 5-1/16" spout clearance
  • 9-5/8" spout height
  • Convenient swing-arm spout
  • Dual lever handles meet ADA guidelines
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Concord
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
3.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Reach:
20 in
Spout Type:
Swivel