This product requires certification to purchase.

Wall Mount Pot Filler in Matte Black

You last purchased this on
 
Kingston Brass

Concord Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #KKS4100DX
  • Item #9613299
  • Manufacturer Part #KS4100DX
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kingston Brass

Concord Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #KKS4100DX
  • Item #9613299
  • Manufacturer Part #KS4100DX
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction for durability
  • Wall mount single-hole installation
  • Drip-free ceramic disc cartridge
  • Standard 1/2" NPT connection
  • 4.0 gpm/15.1 lpm spout flow rate at 60 psi
  • Swivel double jointed spout extends up to 23-11/16"
  • 26-13/16" from faucet base to handle
  • 6-5/8" spout height
  • Convenient swing-arm spout
  • Dual lever handles meet ADA guidelines
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
Application:
Residential
Collection:
Concord
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Height:
9-3/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
3.8 gpm
Handle Type:
Cross
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
6-5/8 in
Spout Reach:
26-13/16 in
Spout Type:
Swivel