Single Handle Pull Down Kitchen Faucet in Brushed Brass
Continental Single Handle Pull Down Kitchen Faucet in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Solid brass and stainless steel construction
- Deck mount single-hole installation
- Drip-free ceramic disc cartridge
- 1/2-14 NPSM connection
- 1.8 gpm/6.8 LPM spout flow rate at 60 psi
- 8-7/16" spout reach
- 8-1/2" spout clearance
- 16-1/4" spout height
- Gooseneck swivel spout offers better clearance for pots cleaning and filling
- Single lever handle meets ADA guidelines
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Continental
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 8-1/2 in
- Spout Reach:
- 8-7/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel