36 in. Console Carrara Marble Bathroom Sink with Stainles Steel Legs
Dreyfuss 36 in. Console Carrara Marble Bathroom Sink with Stainles Steel Legs
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes Italian carrara marble vanity top with backsplash
- Base is constructed of stainless steel tubing and brass joint fittings
- Sink top is pre-drilled to accommodate 8 in widespread faucet
- Includes integral oval lavatory bowl
- Front overflow hole
- Professional installation recommended
- Marble surface polished for refined finish and stain-resistance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Dreyfuss
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Marble White, Polished Nickel
- Depth:
- 22 in
- Drain Opening:
- 1-5/8 in
- Faucet Center Size:
- 8 in
- Height:
- 38-3/16 in
- Length:
- 36 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 14-3/4 in x 11-13/16 in x 6-3/16 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Consoles
- Sink Material:
- Marble
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 663370775185
- Vessel Only:
- No