This product requires certification to purchase.

FAUCETURE LSF8223DL CONCORD SINGLE-HANDLE BATHROOM FAUCET WITH PUSH POP-UP BRUSHED BRASS

Kingston Brass

Concord FAUCETURE LSF8223DL CONCORD SINGLE-HANDLE BATHROOM FAUCET WITH PUSH POP-UP BRUSHED BRASS

  • Fast #
  • Part #KLSF8223DL
  • Item #9979226
  • Manufacturer Part #LSF8223DL
5 out of 5 Customer Rating
Brand image
Kingston Brass

Concord FAUCETURE LSF8223DL CONCORD SINGLE-HANDLE BATHROOM FAUCET WITH PUSH POP-UP BRUSHED BRASS

  • Fast #
  • Part #KLSF8223DL
  • Item #9979226
  • Manufacturer Part #LSF8223DL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction for durability
  • Deck-mount single hole installation with 5-7/8 in deck plate
  • Drip-free ceramic disc cartridge
  • 1/2-14 NPSM connection
  • 1.2 gpm spout flow rate at 60 psi
  • 4-7/8 in spout reach
  • 2-9/16 in spout clearance
  • 4-1/2 in spout height
  • Low arc spout
  • Single lever handle meets ADA guidelines
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Monoblock
Collection:
Concord
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
6-11/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-22/25 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
PipeTubing Size:
4-7/16 in
Spout Height:
2-9/16 in
Spout Reach:
4-7/8 in
Spout Type:
Fixed
UPC:
196507009292