Heritage 1.2 GPM Centerset Bathroom Faucet with Cross Handles and Pop-Up Drain Assembly
Heritage 1.2 GPM Centerset Bathroom Faucet with Cross Handles and Pop-Up Drain Assembly
Product Details
Product Details
- Solid brass construction for durability
- Deck mount 4 in center set three-hole installation
- Durable washerless cartridge
- 1/2-14 NPSM connection
- Dual cross handles for easy rotation
- Includes matching finish pop-up drain and tailpiece assembly
- Drain assembly perfectly suited for console sink installation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Centerset
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Washerless
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-9/16 in
- Handle Type:
- Cross
- Height:
- 6-3/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 2 Piece
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 4-13/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc, Swivel
- WaterSense Labeled:
- No