Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
Heritage Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
Product Details
Product Details
- Solid brass construction for durability
- Deck mount 8" to 16" widespread 3-hole installation
- Durable washerless cartridge
- 1/2-14 NPSM connection
- 1.2 gpm/4.5 lpm spout flow rate at 60 psi
- 6-7/16" spout reach
- 5-7/16" spout clearance
- 8-1/16" spout height
- High arc spout
- Dual cross handles for easy rotation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Cartridge Type:
- Washerless
- Collection:
- Heritage
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3-3/16 in
- Handle Type:
- Cross
- Height:
- 8-3/50 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 5-7/16 in
- Spout Reach:
- 6-7/16 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No