This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Kingston Brass

Metropolitan Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #KKS4468BX
  • Item #8600961
  • Manufacturer Part #KS4468BX
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kingston Brass

Metropolitan Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #KKS4468BX
  • Item #8600961
  • Manufacturer Part #KS4468BX
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid brass construction for durability
  • Deck mount 8" to 16" widespread 3-hole installation
  • Drip-free ceramic disc cartridge
  • 1/2-14 NPSM connection
  • 1.2 gpm/4.5 lpm spout flow rate at 60 psi
  • 5-9/16" spout reach
  • 1-7/16" spout clearance
  • 2-15/16" spout height
  • Low arc spout
  • Dual cross handles for easy rotation
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
Cartridge Type:
Ceramic Disc
Collection:
Metropolitan
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 16 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
2-15/16 in
Handle Type:
Cross
Height:
2-47/50 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
1-7/16 in
Spout Reach:
5-9/16 in
Spout Type:
Fixed, Low Arc
Trim Only:
No
WaterSense Labeled:
No