Three Handle Cross Floor Mount Filler in Polished Chrome
Three Handle Cross Floor Mount Filler in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fabricated from solid brass
- Freestanding installation
- 7.0 GPM/26.5 LPM spout flow rate at 80 PSI
- 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
- Includes a 59? hose
- 9-1/16? spout reach
- 28? height from floor
- Cross handles for easy rotation
- Corrosion-resistant finish
- Designed for long-lasting durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 12.94 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Cross
- Number of Handles:
- Three Handle
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9-3/50 in
- WaterSense Labeled:
- No