Three Handle Wall Mount Tub Filler with Handshower in Matte Black
Three Handle Wall Mount Tub Filler with Handshower in Matte Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction
- Wall mount 2-hole installation
- 7.0 gpm/26.5 lpm spout flow rate at 80 psi
- Includes hand shower
- 1.8 gpm/6.8 lpm hand shower flow rate at 80 psi
- Lever handles meet ADA guidelines
- Corrosion-resistant finish
- Designed for long-lasting durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 7.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-47/50 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 4-1/8 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 6-11/16 in