Three Handle Wall Mount Tub Filler with Handshower in Matte Black
Three Handle Wall Mount Tub Filler with Handshower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction
- Drip-free ceramic disc cartridge
- Adjustable bathroom wall mount centers from 3" to 9-1/2"
- 1/2" - 14 NPT connection
- 9-3/16" spout reach
- 6-9/16" hand shower length
- 4-3/16" spout height
- Elegant porcelain cross handles
- 7.0 gpm/26.5 lpm spout flow rate at 80 psi
- 1.8 gpm/6.8 lpm hand shower flow rate at 80 psi
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 7.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Cross
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 4-3/16 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9-3/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No