This product requires certification to purchase.

Bridge Kitchen Faucet in Antique Brass

You last purchased this on
 
Kingston Brass

Vintage Bridge Kitchen Faucet in Antique Brass

  • Fast #
  • Part #KKS3223AX+
  • Item #8604725
  • Manufacturer Part #KS3223AX+
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kingston Brass

Vintage Bridge Kitchen Faucet in Antique Brass

  • Fast #
  • Part #KKS3223AX+
  • Item #8604725
  • Manufacturer Part #KS3223AX+
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid brass and zinc alloy construction
  • Drip-free ceramic disc cartridge
  • Adjustable wall mount centers from 3-1/2? to 8-1/2?
  • 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
  • 1/2-14 NPT female inlet connection
  • 12-1/16? spout reach from wall
  • Corrosion-resistant finish
  • Designed for long-lasting durability
  • Cross handles for easy rotation
  • Easy-to-clean
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Vintage
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Deck Plate Included:
No
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
7-9/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Cross
Kitchen Faucet Type:
Bridge
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Side Spray:
No
Spout Height:
4-5/8 in
Spout Reach:
8-1/2 in
Spout Type:
Swivel