4 x 2-1/2 x 2-1/2 in. Angle Fire Department Connection
4 x 2-1/2 x 2-1/2 in. Angle Fire Department Connection
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in
- Valve Size:
- 4 in