This product requires certification to purchase.

1.1 cu ft 950 W Over the Range Microwave in Stainless Steel

You last purchased this on
 
KitchenAid

1.1 cu ft 950 W Over the Range Microwave in Stainless Steel

  • Fast #
  • Part #KKMMF530PPS
  • Item #10264160
  • Manufacturer Part #KMMF530PPS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KitchenAid

1.1 cu ft 950 W Over the Range Microwave in Stainless Steel

  • Fast #
  • Part #KKMMF530PPS
  • Item #10264160
  • Manufacturer Part #KMMF530PPS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1.1 Cu. Ft.
  • 950 Watts
  • Air Fry Mode
  • Toaster Oven Capabilities
  • Convection Bake
  • Built-In Design
  • Turntable-Free Design
  • 3-Speed, 400 CFM Motor Class
  • Simplified UI & Hidden Controls
  • Tinted Glass
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Capacity:
1.1 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
PrintShield Stainless
Control Type:
Touchpad
Depth:
12-3/4 in
Height:
17-7/8 in
Microwave Type:
Over the Range
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled:
No
Volts:
120V
Watts:
950 W
Width:
30 in