This product requires certification to purchase.

1.6 cu. ft. 1200 W Countertop Microwave in Stainless Steel

KitchenAid

1.6 cu. ft. 1200 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #KKMCS1016GSS
  • Item #7315027
  • Manufacturer Part #KMCS1016GSS
4.2 out of 5 Customer Rating
Brand image
KitchenAid

1.6 cu. ft. 1200 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #KKMCS1016GSS
  • Item #7315027
  • Manufacturer Part #KMCS1016GSS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nine Quick-Touch Cycles Including Six Sensor Cycles
  • Timed Defrost
  • Electronic Controls with LED Display
  • Recessed Turntable 13 1/2"
  • Accepts 30- or 27-Inch Trim Kit
  • Capacity 1.6 Cu. Ft.
  • Cooking Power 1200-Watt
  • Color-Coordinated Stainless Steel Cabinet
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic Touch
Depth:
17-1/4 in
Energy Star Compliant:
No
Height:
13 in
Interior Light:
No
Material:
Stainless Steel
Microwave Type:
Countertop
NSF Certified:
No
Number of Settings:
9
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
UPC:
883049458243
Volts:
120V
Watts:
1200 W
Width:
21-3/4 in