14 x 18 in. 1000W 15A 1.1 cu. ft. Built-In Microwave in Stainless Steel
14 x 18 in. 1000W 15A 1.1 cu. ft. Built-In Microwave in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Installs seamlessly within cabinetry for a sleek look, making this microwave an ideal addition above a single wall oven
- Located on the front of the microwave make it easy to use key functions. Open the door, cancel the cycle or add an extra 30 seconds of cook time with just a touch
- Make it easy to choose cooking settings when opening the microwave to place food inside. When closed, controls are hidden behind the door for a sleek exterior look
- Cooks quickly to boil water, defrost ingredients or warm completed dishes to enjoy again
- Comfortably fits a variety of dishes with enough height for a mixing bowl and width for a 9" x 13" casserole dish
- Maximizes height inside the microwave to accommodate a variety of cookware from mixing bowls to covered baking dishes. It rotates continuously when the microwave is in use to help food cook evenly
- Matches KitchenAid® wall ovens and ranges for a cohesive look across the full kitchen suite. When the microwave is in use, lights inside allow you to see through the dark glass to view cooking progress
- Provide convenient presets for popular cooking modes, including popcorn, reheat, soften, melt and defrost. A humidity sensor monitors cooking progress and automatically adjusts cook time as needed
- Makes it easy to wipe the interior of the microwave clean with a soft, damp cloth
- Are available in slim for 12" cutout heights or standard for 17-1/8" cutout heights, making it easy to change out the trim if you change up your space. Both sizes also come in a pocket handle design option that allows the microwave door to be opened manually. All additional options are sold separately
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 18 in
- Energy Star Compliant:
- No
- Height:
- 14 in
- Interior Light:
- Yes
- Microwave Type:
- Built-in
- Number of Settings:
- 10
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-3/4 in