17-7/8 in. 1.4 cu. ft. 1000 W Built-In Microwave
17-7/8 in. 1.4 cu. ft. 1000 W Built-In Microwave
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cooking 1000 Watt
- Capacity 1.4 cu. ft.
- Professionally-Inspired Design Including Handle, Badge, Graphics, Chrome Chamfer
- Stainless Steel Cavity
- Trim Kits Included 27" and 30"
Specifications
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-1/4 in
- Energy Star Compliant:
- No
- Height:
- 17-7/8 in
- Interior Light:
- Yes
- Microwave Type:
- Built-in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 23-3/4 in