18-1/2 in. 1.4 cu. ft. 900 W Built-In Microwave in PrintShield™ Black Stainless Steel
18-1/2 in. 1.4 cu. ft. 900 W Built-In Microwave in PrintShield™ Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Convection Cooking
- EasyConvect™ Conversion System
- Professionally-Inspired Design Including Handle, Badge, Graphics, Chrome Chamfer
- Broil Element
- Crispwave™ Microwave Technology and Crisper Pan
- Sensor Steam Cycle with Steamer Container
- Capacity 1.4 cu. ft.
Specifications
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield Black Stainless Steel
- Depth:
- 25-1/8 in
- Energy Star Compliant:
- No
- Handle Type:
- Cross
- Height:
- 18-1/2 in
- Interior Light:
- No
- Microwave Type:
- Built-in
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Watts:
- 900 W
- Width:
- 36-3/4 in