This product requires certification to purchase.

2.0 cu. ft. 1000 W Updraft Over-the-Range Microwave in Stainless Steel

You last purchased this on
 
KitchenAid

2.0 cu. ft. 1000 W Updraft Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #KKMHS120ESS
  • Item #5025316
  • Manufacturer Part #KMHS120ESS
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KitchenAid

2.0 cu. ft. 1000 W Updraft Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #KKMHS120ESS
  • Item #5025316
  • Manufacturer Part #KMHS120ESS
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sensor Functions
  • Cookshield Finish
  • Professionally-Inspired Design Including Handle, Badge, Graphics
  • Power 1000 Watts
  • Capacity 2.0 Cu. Ft.
  • Sensor Steam/Simmer Cook Cycle
  • Stoppable Turntable
  • Keep Warm Function
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
2 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
16-1/4 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Baffle
Height:
17-1/4 in
Hood Vent Type:
Updraft
Interior Light:
Yes
Microwave Type:
Over the Range
Number of Settings:
10
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
1000 W
Width:
30 in