23-22/25 in. 13 Place Settings Dishwasher in Printshield™ Stainless Steel
23-22/25 in. 13 Place Settings Dishwasher in Printshield™ Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Third Level Rack
- PrintShield™ Finish
- ProWash™ Cycle
- Durable Stainless Steel Interior
- Heat Dry Option
- SatinGlide® Max Rails (Upper Rack)
- Express Wash
- Extended Heat Dry Option
- Sani-Rinse Option
- Concealed Controls
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Printshield Stainless Steel
- Decibel Rating (dB):
- 46 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Height:
- 34-1/2 in
- NSF Certified:
- No
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 23-22/25 in