This product requires certification to purchase.

23-3/4 in. Warming Drawer in Stainless Steel

You last purchased this on
 
KitchenAid

23-3/4 in. Warming Drawer in Stainless Steel

  • Fast #
  • Part #KKOWT104ESS
  • Item #5072440
  • Manufacturer Part #KOWT104ESS
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KitchenAid

23-3/4 in. Warming Drawer in Stainless Steel

  • Fast #
  • Part #KKOWT104ESS
  • Item #5072440
  • Manufacturer Part #KOWT104ESS
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Slow Cook Function
  • Custom-Control Technology
  • Professionally-Inspired Design
  • Sensor Temperature Control
  • Bread Proofing
  • Humidity Slide Control
  • Two-Position Racks
  • Power Indicator Light
  • Requires Certification

Specifications

AMP:
15
Capacity:
1.1 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26 in
Handle Material:
Aluminum
Height:
10-1/4 in
Installation Type:
Wall Mount
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Volts:
120V
Width:
23-3/4 in