23-3/4 x 31-1/8 in. Indoor Built-in Wine Coolers in Stainless Steel
23-3/4 x 31-1/8 in. Indoor Built-in Wine Coolers in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A combination of style and functionality, this stainless cabinet wine cellar features two temperature-controlled zones to help preserve the flavor and integrity of individual wines and allows white and red wines to be stored at a separate temperature
- The 46 wine bottle capacity is the perfect size for a collector
- The SatinGlide®metal-front racks provide a smooth movement
- Stainless steel cabinet and base grille
- UV-protected thermal glass door
- Auto light interior LED lighting
- Touch controls
- Built-in or freestanding installation
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 46 Bottles
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Backlit
- Depth:
- 23-7/16 in
- Energy Star Compliant:
- No
- Height:
- 31-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 42 to 64 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 129 lb
- Width:
- 23-3/4 in