23-7/8 in. 14 Bottles Beverage Center in Stainless Steel
23-7/8 in. 14 Bottles Beverage Center in Stainless Steel
Package Quantity Info:
EA: 1Frequently Purchased Together
Product Details
Product Details
- Fully flush installation with hidden hinges
- Two temperature-controlled zones
- Temperature monitoring system
- Motion-activated LED lighting
- Satin Glide® full-extension metal-front racks
- Sabbath mode (Star-K certified)
- Max cool
- Automatic defrost
- 4.8 Cu. Ft. Capacity holds 14 wine bottles & 2 full-width shelves
- Door Alarm will sound if left open for more than 5 minutes
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 14 Bottles
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 23-5/8 in
- Energy Star Compliant:
- No
- Height:
- 34-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Glass, Metal, Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING:Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Refrigerator Type:
- Beverage Centers
- Smart Home Enabled:
- No
- Volts:
- 115V
- Weight:
- 109 lb
- Width:
- 23-7/8 in