23-7/8 in. 14 Place Settings Dishwasher in Printshield™ Stainless Steel
This product has been replaced by
Manufacturer Part #KDFE204KPS
23-7/8 in. 14 Place Settings Dishwasher in Printshield™ Stainless Steel
Product Details
Product Details
- Third Level Rack
- PrintShield™ Finish
- ProWash™ Cycle
- Durable Stainless Steel Interior
- Heat Dry Option
- SatinGlide® Max Rails (Upper Rack)
- Express Wash
- Extended Heat Dry Option
- Sani-Rinse Option
- Concealed Controls
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Printshield Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 46 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Height:
- 34-1/2 in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 14
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-7/8 in