This product requires certification to purchase.
23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel
You last purchased this on
KitchenAid
23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel
slide 1
You last purchased this on
KitchenAid
23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel
- Fast #
- Part #KKDTM704KPS
- Item #8133552
- Manufacturer Part #KDTM704KPS
3.4 out of 5 Customer Rating
23-7/8 in. 16 Place Settings Dishwasher
X
Points
$1,478.00
Call for Pricing
Color Finish Name:
Printshield Stainless Steel
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
KitchenAid
23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel
KDTM704KPS
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Dynamic Wash Arm
- Clean Water Wash System
- Bottle Wash
- ProScrub® Option
- ProWash™ Cycle
- Third Level Rack
- Advanced ProDry™ System
- SatinGlide® Max Rails (Upper and Lower Racks)
- Sliding Tines in the Lower Rack
- Two Fold-Down Cup Shelves with Integrated Stemware Holders
-
Requires Certification
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Printshield Stainless Steel
- Control Type:
- Touch Sensor
- Decibel Rating (dB):
- 44 dB
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 34-1/2 in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in
Customers Also Bought
1–6 of 18 items
Part #KKDTM404KPS
Item #8124502
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWDT540HAMZ
Item #9918629
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DDMR24M977WS
Item #7528322
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKRFF577KPS
Item #9213896
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFDPC4314AS
Item #10030578
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGDT670SYVFS
Item #10112410
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWDT730HAMZ
Item #9882698
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS556ESS
Item #4882217
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKSEG700ESS
Item #5072375
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFG550S0LZ
Item #9560685
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BBW5030SSL
Item #9292204
4.5 out of 5 Customer Rating
Requires Certification
Points
$517.06
EACH
Part #WWDT750SAKZ
Item #8942100
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLDFC2423V
Item #10099833
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS356ESS
Item #4882224
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFCD2413US
Item #7655147
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLRFXC2606S
Item #10111679
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFDPH4316AS
Item #10030582
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SDW80CG4021SRAA
Item #10119519
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 17 items
Part #KKDTM404KPS
Item #8124502
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCES556HBL
Item #7625894
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKSGG700ESS
Item #5072409
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKUIX335HPS
Item #7625880
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKRSC700HPS
Item #7918865
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKRFF577KPS
Item #9213896
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS350ESS
Item #4882228
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKSEG700ESS
Item #5072375
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS556ESS
Item #4882217
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKMBD104GSS
Item #7503616
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS550ESS
Item #4882221
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKUBR214KSB
Item #9335685
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWGD5010LW
Item #9529661
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGC506JSS
Item #7870579
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCDS075T
Item #3346159
4.8 out of 5 Customer Rating
Requires Certification
Points
$358.00
EACH
Part #KKCGS356ESS
Item #4882224
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKRSC703HPS
Item #7918860
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing