23-7/8 in. 4.8 cu. ft. Beverage Center in Panel Ready
23-7/8 in. 4.8 cu. ft. Beverage Center in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fully flush installation with hidden hinges
- Two temperature-controlled zones
- Panel-ready design
- Temperature monitoring system
- Motion-activated LED lighting - turns on inside as you approach, so you can see what's inside without opening the door. Lights will gradually dim and turn off when no longer needed
- 4.8 cu. ft. capacity - features two lower racks for up to 14 bottles of wine and two full-width upper shelves for drinks and food now you can stash sodas, seltzers and syrups along with cheese plates and charcuterie boards
- Backlit touch controls - located on the divider between the two temperature zones make it easy to choose settings for what you're storing the lighted control panel displays current temperatures for each zone and other status alerts
- Glass shelves - bring distinctive style inside with a solid glass design that makes it easy to wipe up spills
- Sabbath mode (Star-K certified) - to meet kosher requirements for use on the Jewish Sabbath and other religious holidays turning on Sabbath mode disables automatic lights and alarm tones
- Automatic defrost - cycles automatically to help reduce frost build-up, freeing you from having to regularly empty the appliance and manually defrost
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 23-13/16 in
- Energy Star Compliant:
- No
- Height:
- 34-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Undercounter
- Interior Light:
- Yes
- Material:
- Metal, Glass, Wood
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers, Compact
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 115 W
- Weight:
- 108 lb
- Width:
- 23-7/8 in