23-7/8 in. 4.8 cu. ft. Beverage Center
23-7/8 in. 4.8 cu. ft. Beverage Center
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fully flush installation with hidden hinges
- Two temperature-controlled zones
- Temperature monitoring system
- Motion-activated LED lighting
- SatinGlide® full-extension wood-front racks - pull all the way out, making it easy to load bottles in when restocking and find just the one you want when serving wood fronts let you coordinate with your home decor
- 4.8 cu. ft. capacity - features two lower racks for up to 14 bottles of wine and two full-width upper shelves for drinks and food now you can stash sodas, seltzers and syrups along with cheese plates and charcuterie boards
- Backlit touch controls - located on the divider between the two temperature zones make it easy to choose settings for what you're storing the lighted control panel displays current temperatures for each zone and other status alerts
- Glass shelves - bring distinctive style inside with a solid glass design that makes it easy to wipe up spills
- Sabbath mode (Star-K certified) - to meet kosher requirements for use on the Jewish Sabbath and other religious holidays turning on Sabbath mode disables automatic lights and alarm tones
- Automatic defrost - cycles automatically to help reduce frost build-up, freeing you from having to regularly empty the appliance and manually defrost
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 23-5/8 in
- Energy Star Compliant:
- No
- Height:
- 34-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Undercounter
- Interior Light:
- Yes
- Material:
- Glass, Wood
- Power Source:
- Electric
- Proposition 65:
- WARNING:Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Refrigerator Type:
- Beverage Centers, Compact
- Volts:
- 120V
- Weight:
- 109 lb
- Width:
- 23-7/8 in