23-7/8 in. 5.5 cu. ft. Beverage Center in Stainless Steel
23-7/8 in. 5.5 cu. ft. Beverage Center in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1Frequently Purchased Together
Product Details
Product Details
- Fully flush installation with hidden hinges
- Two temperature-controlled zones
- Temperature monitoring system
- Motion-activated LED lighting
- Satin Glide® full-extension metal-front racks
- UV-protected thermal glass door
- Stainless steel cabinet and base grille
- Glass shelves with metallic accents
- 4.8 cu. ft. capacity
- Door alarm
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 26-7/16 in
- Energy Star Compliant:
- No
- Height:
- 34-3/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Glass, Metal, Stainless Steel
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers
- Volts:
- 115V
- Watts:
- 115 W
- Weight:
- 109 lb
- Width:
- 23-7/8 in