23-7/8 in. Built-in Dishwasher in Black Stainless
23-7/8 in. Built-in Dishwasher in Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Third level rack
- PrintShield™ finish
- ProWash™ cycle
- Durable stainless steel interior
- Heat dry option
- SatinGlide® max rails (upper rack)
- Express wash
- Extended heat dry option
- Sani-rinse option
- Concealed controls
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touch
- Decibel Rating (dB):
- 46 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Metal
- Height:
- 33-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Cycles:
- 5
- Number of Settings:
- 13
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in