This product requires certification to purchase.

24 x 22-1/2 in. 20A 2.90 cu. ft. Drop Down Single Oven in Fingerprint Resistant Stainless Steel

You last purchased this on
 
KitchenAid

24 x 22-1/2 in. 20A 2.90 cu. ft. Drop Down Single Oven in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #KKOSC504PPS
  • Item #9959996
  • Manufacturer Part #KOSC504PPS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KitchenAid

24 x 22-1/2 in. 20A 2.90 cu. ft. Drop Down Single Oven in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #KKOSC504PPS
  • Item #9959996
  • Manufacturer Part #KOSC504PPS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Uses a hidden heating element and fan to circulate hot air throughout the entire oven while baking or roasting. This provides consistent temperatures for delicious cookies and pastries; juicy, well-browned roasts; and flavorful caramelized vegetables
  • Remotely monitor and control this oven with the KitchenAid App or with simple voice commands through your Google Assistant or Alexa-enabled device. Appliance must be set to remote enable. Wi-Fi and App required. Features subject to change. For details and privacy info, visit kitchenaid.com
  • Makes it easy to rearrange two oven racks, adding flexibility for a variety of cooking adventures. Sturdy ladder rack supports let you choose from five height positions
  • Provides a seamless built-in look, so your style stands out, not the appliance. This option allows the oven door to sit flush with surrounding cabinet fronts when closed
  • Uses high temperatures to loosen baked-on food without the need for harsh chemical cleaners. After running this cycle, give the inside of the oven a wipe down with a damp cloth
  • Resists smudges and fingerprints. The specialized coating for stainless steel is easy to clean with just water and a soft cloth, so you can spend more time cooking and less time cleaning up
  • Features a 3.5" full-color LCD display, making it easy to see and select cooking modes, set cook times and temperatures, connect your mobile device to control the oven from outside the kitchen and even download future feature updates
  • Combines high heat and even coverage to give foods a crispy, golden brown finish. Use Broil to sear meat, grill fish, char vegetables, toast bread, melt cheesy toppings and more
  • Features specialized hinges that make it easy to shut the oven when your hands are full. Just give either door a nudge, and it will gently close itself
  • For easy replacement of an existing 24" KitchenAid® wall oven without changing your cutout
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Capacity:
2.90 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touch
Depth:
22-1/2 in
Door Style:
Drop Down
Handle Material:
Stainless Steel
Height:
27-15/16 in
Installation Type:
Flush Mount
Interior Light:
Yes
Material:
Stainless Steel
Number of Elements:
2
Number of Lights:
2
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Android, Google Assistant, iOS
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208/240V
Width:
24 in
Wireless Communication:
Wi-Fi