25.8 cu. ft. Bottom Mount Freezer, French Door Refrigerator in Stainless Steel
25.8 cu. ft. Bottom Mount Freezer, French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 5-Door configuration is a kitchen aid innovation and industry first, this revolutionary configuration is a breakthrough in organization that puts all your food in ready sight and easy reach, it features soft close pantry doors to provide an additional level of convenience
- Two independent cooling systems provide a dedicated refrigeration unit to help keep food fresh longer, and a separate system for frozen food. The FreshFlow™ Air Filter helps minimize odors while the FreshFlow™ Produce Preserver helps delay over-ripening.
- 2 Soft-Close Drawers offer optimized storage and are a first for freestanding refrigeration. The left drawer features 5 preset temperatures, meat/fish, drinks, greens/herbs, deli/cheese, thaw/marinate. The right drawer includes a Produce Preserver and is ideal for produce.
- Professionally-inspired design - combines a bold blend of professionally-inspired styling with sleek touches for the home, this beautiful 5-door refrigeration unit features satin textured handles and the KitchenAid® Badge, a symbol of uncompromised quality
- Allows you to organize frozen items on three levels, making them easier to access, and includes a storage divider in the lower basket to help keep smaller items organized.
- LED Lighting gradually increases to full intensity making it easy to find items inside the refrigerator, freezer, and even the crisper. Unlike incandescent bulbs, the 9 LED lights framed in chrome are maintenance-free and never need to be replaced.
- SatinGlide® Crispers add a smooth experience to the crisper drawers. The rollers allow effortless in-and-out movement even when fully loaded.
- Adjustable Spill Resistant Shelves are easy to clean and help prevent messes from spilling over into other parts of the refrigerator. The shelf edges are nano-etched with a finely textured surface that helps contain spills, and lets you use the whole shelf from edge-to-edge.
- Exterior Ice and Water Dispenser features intuitive controls to easily access functions. The water dispenser is positioned just right to easily fill cups, pitchers, pots and more during food preparation and the ice maker provides more premium, small ice cube.
- Displays and automatically dispenses water in ounces, cups or liters. You can choose from three programmed settings to pour a measured amount. Plus, two custom presets can be programmed for items you frequently fill like a coffee pot or water bottle.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 36-1/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.61 cu ft
- Handle Type:
- Reach-through
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 18.15 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 36 in