42-1/4 in. 25.5 cu. ft. Side-By-Side Refrigerator in Black Stainless
42-1/4 in. 25.5 cu. ft. Side-By-Side Refrigerator in Black Stainless
Product Details
Product Details
- PrintShield™ Finish
- ExtendFresh™ Plus Temperature Management System
- Produce Preserver
- SatinGlide® Crispers
- Professionally-Inspired Design
- Automatic Ice Maker
- LED Lighting
- Adjustable Spill-Resistant Glass Shelves
- Intuitive Controls
- Fit System Limited Guarantee
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Electronic Touch
- Depth:
- 27-1/2 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 9.07 cu ft
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 16.41 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 42-1/4 in