26-3/4 in. Warming Drawer in Stainless Steel
26-3/4 in. Warming Drawer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Slow Cook Function
- Custom-Control Technology
- Professionally-Inspired Design
- Sensor Temperature Control
- Bread Proofing
- Humidity Slide Control
- Two-Position Racks
- Power Indicator Light
Specifications
- AMP:
- 15
- Capacity:
- 1.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26 in
- Handle Material:
- Aluminum
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 26-3/4 in