This product requires certification to purchase.

26.8 cu. ft. French Door Refrigerator in PrintShield™ Stainless Steel

This product has been replaced by

BSMK FDBM FD 3D ED 30
KitchenAid BSMK FDBM FD 3D ED 30
Manufacturer Part #KRFF436SPS
KitchenAid

26.8 cu. ft. French Door Refrigerator in PrintShield™ Stainless Steel

  • Fast #
  • Part #KKRFF577KPS
  • Item #9213896
  • Manufacturer Part #KRFF577KPS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

BSMK FDBM FD 3D ED 30
KitchenAid BSMK FDBM FD 3D ED 30
Manufacturer Part #KRFF436SPS
KitchenAid

26.8 cu. ft. French Door Refrigerator in PrintShield™ Stainless Steel

  • Fast #
  • Part #KKRFF577KPS
  • Item #9213896
  • Manufacturer Part #KRFF577KPS
5 out of 5 Customer Rating

X Points

Color Finish Name: PrintShield Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Platinum colored interior with metallic accents
  • PrintShield™ finish
  • ExtendFresh™ temperature management system
  • Pull out tray
  • Slide-away shelf
  • SatinGlide® crispers and pantry drawers
  • Exterior ice and water dispenser
  • In-Door-Ice® system
  • Freshchill™ temperature-controlled full-width pantry
  • Two-tier freezer drawer with storage dividers
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
Capacity:
26.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
PrintShield Stainless Steel
Control Type:
Touch
Depth:
35-15/16 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
7.8 cu ft
Handle Material:
Metal
Height:
68-11/16 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Shelves:
5
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
19 cu ft
Refrigerator Type:
French Door
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049544700
Volts:
115V
Weight:
327 lb
Width:
35-5/16 in