29-3/4 in. 1000W 1.1 cu. ft. Built-In Microwave in Stainless Steel
29-3/4 in. 1000W 1.1 cu. ft. Built-In Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The space-saving design of this 1.1 cu. ft. built-in low profile microwave fits mixing bowls, casserole dishes and more, while freeing up more room in the kitchen. It installs seamlessly within a 17-1/8 in. tall cabinet cutout with the included standard trim kit. Sensor cooking functions provide convenient presets for popular cooking modes, including popcorn, reheat, soften, melt and defrost
- Installs seamlessly within cabinetry for a sleek look, making this microwave an ideal addition above a single wall oven
- Located on the front of the microwave make it easy to use key functions. Open the door, cancel the cycle or add an extra 30 seconds of cook time with just a touch
- Make it easy to choose cooking settings when opening the Microwave to place food inside. When closed, controls are hidden behind the door for a sleek exterior look
- Cooks quickly to boil water, defrost ingredients or warm completed dishes to enjoy again
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 18 in
- Energy Star Compliant:
- No
- Handle Type:
- Door
- Height:
- 19-1/8 in
- Interior Light:
- Yes
- Microwave Type:
- Built-in
- Number of Settings:
- 10
- Power Source:
- Corded Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-3/4 in