This product requires certification to purchase.

29-3/4 in. 18.7 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

You last purchased this on
 
KitchenAid

29-3/4 in. 18.7 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #KKRBL109ESS
  • Item #5072538
  • Manufacturer Part #KRBL109ESS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KitchenAid

29-3/4 in. 18.7 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #KKRBL109ESS
  • Item #5072538
  • Manufacturer Part #KRBL109ESS
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ExtendFresh™ Temperature Management System
  • Produce Preserver
  • Humidity-Controlled Crispers
  • Full-Width Pantry
  • Professionally-Inspired Design
  • ENERGY STAR® Qualified
  • LED Lighting
  • Metal Wine Rack
  • Optional Ice Maker Kit
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
18.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic Touch
Depth:
33-3/8 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.73 cu ft
Height:
67 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
12.94 cu ft
Refrigerator Type:
Bottom Mount Freezer
UL Listed:
No
Volts:
120V
Width:
29-3/4 in