29-7/8 in. 6.40 cu. ft. Induction Electric Slide-In Range in Stainless Steel
29-7/8 in. 6.40 cu. ft. Induction Electric Slide-In Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heating elements and a fan circulate hot air around the included air fry basket, crisping and browning food with less oil
- Dishwasher-safe air fry basket allows air to circulate around food as it cooks for crisping and browning place in dishwasher for easy cleanup
- Allows air to circulate around food as it cooks for crisping and browning place in dishwasher for easy cleanup
- Features a unique bow-tie design with a heating element and a fan that circulates hot air throughout the entire oven, providing optimal temperatures combined with airflow for delicious baked goods, juicy roasts and flavorful vegetables
- EasyConvect™ conversion system automatically adjusts conventional baking temperatures to their convection equivalents, making it effortless to use convection with recipes of all kinds
- The steam bake function works in conjunction with the included steam rack to provide additional moisture during baking add 1-1/2 cups (350ml) of water in the reservoir located on the steam rack which heats up and releases steam
- Steam rack offers the ability to provide additional moisture to the inside of the oven
- 6.4 cu. ft. total capacity provides a large cooking capacity that easily handles multiple dishes at once
- Fit system limited guarantee is our promise to flawlessly fit slide-in ranges designed for an existing cutout of 30" width, countertop depth of 24"-25", cabinet depth of 23"-24" and countertop height of 36" based on existing cutout width of 30", cabinet depth of 23"-24" and countertop cutout depth of 24"-25"
- Glass touch controls offer an intuitive, easy-to-use touch screen experience
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Induction
- Capacity:
- 6.40 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 28-1/4 in
- Handle Material:
- Metal
- Handle Type:
- Reach-through
- Height:
- 36 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Glass, Metal
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 11400 W
- Weight:
- 211 lb
- Width:
- 29-7/8 in