29-7/8 in. Electric 5-Burner Radiant Slide-in Range in Stainless Steel
29-7/8 in. Electric 5-Burner Radiant Slide-in Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Even-Heat™ True Convection
- Steam Rack
- Capacity 6.4 cu ft
- Five Cooking Elements Including A Warm Zone
- EasyConvect™ Conversion
- FIT Guarantee
- Aqualift®
- Storage Drawer
- Glass Touch Controls
- Broil Feature 4000W
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Radiant
- Capacity:
- 6.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 28-7/8 in
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 36 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Number of Burners:
- 5
- Number of Elements:
- 5
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3200 W
- Width:
- 29-7/8 in