29-7/8 in. Gas 5-Burner Sealed Slide-in Range in Black Stainless Steel
29-7/8 in. Gas 5-Burner Sealed Slide-in Range in Black Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Even-Heat™ True Convection
- Steam Rack
- Oven Capacity 5.8 cu ft.
- Five burners (5k, 8k, 9.2k, 15k and 17k)
- EasyConvect™ Conversion
- FIT Guarantee
- Aqualift®
- Storage Drawer
- Glass Touch Controls
- Continuous Interlocking Grates
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- BTU:
- 17000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Depth:
- 28-7/8 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Metal
- Height:
- 36 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- MBH:
- 17
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 250V
- Width:
- 29-7/8 in